Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm Length
Mfr # A4440030006Z
Zoro # G303458918
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3
- Screw Length 6 mm
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440030006Z
- Zoro # G303458918
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HX08100500-025P2)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.075.0500)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length (A0440240316H)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm Length (A4440080040K)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm Length (A4440100030H)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440240116LHU)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length (A2490240100)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 110 mm Length (A4440100110H)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 300 PK (864442-300)
- Suburban Bolt And Supply Socket Head Cap Screws