Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length
Mfr # A4440030016Z
Zoro # G703459188
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3
- Screw Length 16 mm
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440030016Z
- Zoro # G703459188
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 16 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (SC22030080-100P1-14)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51462.050.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 8 PK (931047)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK (M37480.070.0001)
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3 in Length (A0500120300)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length (A0490240024)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm Length (A4440050014Z)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length (A2440100024LH)
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2480120132)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.013.0200)
- Suburban Bolt And Supply Socket Head Cap Screws