Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length
Mfr # A4490030006
Zoro # G303458932
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M3
- Screw Length 6 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4490030006
- Zoro # G303458932
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Tensile Strength | 140,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK (MPB3070)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.060.0012)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.040.0008)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 6 mm Length (A4440030006H)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0490320332)
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2490080032)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 40 mm Length (A4440160040)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6490060040)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51060.031.0225)
- Suburban Bolt And Supply Socket Head Cap Screws