Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length
Mfr # A4470030020
Zoro # G303461666
product price: $0.14
/ea
Sold in multiples of 100 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M3
- Material Alloy Steel
- Finish Plain
- Standards DIN 7991
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4470030020
- Zoro # G303461666
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 120,000 psi |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U08210.043.0400)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0100)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.040.0020)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length (A4440160050H)
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440080132)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6490060040)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 15 mm Length (A4440040015)
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 220 mm Length (A4440240220H)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm Length (A4440050160)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (U51060.031.0125)
- Suburban Bolt And Supply Socket Head Cap Screws