Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length
Mfr # A4440030012
Zoro # G703458778
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3
- Screw Length 12 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440030012
- Zoro # G703458778
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M3 |
Screw Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (U08300.050.0500)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.38 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050S0-025P)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0470240232)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm Length (A4440100030H)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (A2470400116)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4470160030)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 12 mm Length (A4440040012)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 150 mm Length (A4440160150H)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 25 PK (SCXX203004-025P1)
- Suburban Bolt And Supply Socket Head Cap Screws