Shop All Machine Screws
Suburban Bolt And Supply
M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel
Mfr # A4300030020CZ
Zoro # G703490921
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards DIN 7985A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4300030020CZ
- Zoro # G703490921
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 20 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | DIN 7985A |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA35)
- ZORO SELECT Sckt Set Scrw, Cup, M8x1.25mmx12mm, PK100 (M51260.080.0012)
- US CARGO CONTROL Eye Bolt 5/8", 4 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X4)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300100300FZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300120040Z)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160032PZ)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2300060048H)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Hex Hex Machine Screw, Plain Stainless Steel (A2310120024H)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160148FZ)
- ZORO SELECT M5-0.80 x 90 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.050.0090)
- Suburban Bolt And Supply Machine Screws