Shop All Dowel Pins
Suburban Bolt And Supply
M24 X 90 PULL DOWEL W/FLAT
Mfr # A4550240090PF
Zoro # G503502763
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull with Flat
- Basic Material Steel
- Nominal Diameter M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550240090PF
- Zoro # G503502763
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M24 |
Fastener Length | 90 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull with Flat |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (06984-PWR)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (TAC0804-100)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Truss Head Torx Drive, 20 PK (36985)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1-3/4" L, Climaseal Coated, 75 PK (28355)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2-3/4 DOWEL PIN (A0550240248)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3/4 PULL DOWEL W/FLAT (A0550240048PF)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- SUBURBAN BOLT AND SUPPLY M16 X 32 PULL DOWEL (A4550160032P)
- SUBURBAN BOLT AND SUPPLY M24 X 40 PULL DOWEL (A4550240040P)
- SUBURBAN BOLT AND SUPPLY M10 X 100 PULL DOWEL (A4550100100P)
- ZORO SELECT Dowel Pin, Std, SS, M3x12mm L, PK50 (DP7X03012h8-050P1)
- Suburban Bolt And Supply Dowel Pins