Shop All Dowel Pins
Suburban Bolt And Supply
M24 X 40 PULL DOWEL
Mfr # A4550240040P
Zoro # G903499861
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull
- Nominal Diameter M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550240040P
- Zoro # G903499861
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M24 |
Fastener Length | 40 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07410.016.0031)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/2 in Shaft Dia, 10 PK (CG-150ST OIL)
- ZORO SELECT Internally-Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain Finish, Round (LINK50018IA)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 385 PK (SMHWI-1400750SL-385P)
- SUBURBAN BOLT AND SUPPLY M5 X 40 DOWEL PIN (A4550050040)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- SUBURBAN BOLT AND SUPPLY M10 X 100 PULL DOWEL (A4550100100P)
- SUBURBAN BOLT AND SUPPLY M24 X 70 DOWEL PIN (A4550240070)
- AMPG Dowel Pin Stock, 3/16X12, Alloy Steel (PIN12518)
- Suburban Bolt And Supply Dowel Pins