Shop All Set Screws
Suburban Bolt And Supply
M24-2.0 X 130 SQ SET FLAT PTE
Mfr # A4070240130F
Zoro # G603495958
Sold in multiples of 5 for $97.95
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Metric
- Thread Size M24-2.00
- Overall Length 130 mm
- Point Type Flat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4070240130F
- Zoro # G603495958
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M24-2.00 |
Overall Length | 130 mm |
Details
System of Measurement | Metric |
Drive Type | Square |
Point Type | Flat |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Head Type | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9075BL)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- ZORO SELECT M5-0.80 x 50 mm Slotted Pan Machine Screw, Zinc Plated Steel, 50 PK (M24640.050.0050)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/4 SOCKET SET SCREW FLAT POINT (A0510200016F)
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/4 SOCKET SET SCREW (A0510100116)
- SUBURBAN BOLT AND SUPPLY M12-1.25 X 12 SOC SET SCREW (A4520120012)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SQUARE HEAD SET SCREW (A0080320300)
- Suburban Bolt And Supply Set Screws