Shop All Spring Pins
Suburban Bolt And Supply
M12 X 45 ROLL PIN
Mfr # A4570120045
Zoro # G503502442
product price: $3.65
/ea
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Outside Dia. M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4570120045
- Zoro # G503502442
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | M12 |
Fastener Length | 45 mm |
Details
Pin Item | Roll Pin |
System of Measurement | Metric |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 8 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-8)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07410.025.0400)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK (M01200.060.0040)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2030-ZN)
- SUBURBAN BOLT AND SUPPLY M10 X 45 ROLL PIN (A4570100045)
- SUBURBAN BOLT AND SUPPLY 5/32 X 5/8 ROLL PIN (A0570100040)
- SUBURBAN BOLT AND SUPPLY M3 X 30 ROLL PIN (A4570030030)
- SUBURBAN BOLT AND SUPPLY 3/8 X 1 ROLL PIN STAINLESS STEEL (A2570240100)
- SUBURBAN BOLT AND SUPPLY 3/32 X 5/8 ROLL PIN (A0570060040)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/4 ROLL PIN ZINC (A0570060016Z)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- Suburban Bolt And Supply Spring Pins