Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Steel, 50 mm Length
Mfr # A4490120050H
Zoro # G703492994
product price: $4.25
/ea
Sold in multiples of 20 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M12
- Screw Length 50 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4490120050H
- Zoro # G703492994
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12 |
Screw Length | 50 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ISO 7380 |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 140,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.031.0100)
- G.L. HUYETT Clevis Pin, Zinc, 0.187x2 In L, PK10 (WWG-CLPUZ-002)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 5/8 in L, 100 PK (U55000.031.0062)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0470140116)
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in Length (A0471000432)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length (A0440240316H)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length (A4470040035)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 150 mm Length (A4440160150H)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 mm Length, 200 PK (670617-200)
- Suburban Bolt And Supply Socket Head Cap Screws