Suburban Bolt And Supply

M12-1.25 X 12 SOC SET SCREW


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Metric
  • Thread Size M12-1.25
  • Overall Length 12 mm
  • Material Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M12-1.25
Overall Length 12 mm

Details

System of Measurement Metric
Drive Type Torx
Material Steel
Finish Plain
Item Set Screw
Point type Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.