Shop All Dowel Pins
Suburban Bolt And Supply
M10 X 28 PULL DOWEL
Mfr # A4550100028P
Zoro # G703499979
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Pull
- Basic Material Steel
- Nominal Diameter M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4550100028P
- Zoro # G703499979
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | M10 |
Fastener Length | 28 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Pull |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/4 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0125)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.7200)
- SUBURBAN BOLT AND SUPPLY M10 X 100 PULL DOWEL (A4550100100P)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- SUBURBAN BOLT AND SUPPLY M24 X 60 DOWEL PIN (A4550240060)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- SUBURBAN BOLT AND SUPPLY M16 X 32 PULL DOWEL (A4550160032P)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- Suburban Bolt And Supply Dowel Pins