No Product Image Available
Suburban Bolt And Supply

M10 X 25 SOC SET ST.ST.


product price: $1.39
/ea
Sold in multiples of 50 for $69.50

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Metric
  • Thread Size M10
  • Overall Length 25 mm
  • Material Stainless Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M10
Overall Length 25 mm

Details

System of Measurement Metric
Drive Type Torx
Material Stainless Steel
Finish Plain
Item Set Screw
Point type Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.