Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length
Mfr # A4440100025
Zoro # G603464817
product price: $0.47
/ea
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M10
- Screw Length 25 mm
- Material Alloy Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440100025
- Zoro # G603464817
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10 |
Screw Length | 25 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51010.037.0175)
- MIDWEST FASTENER 1/2"-13 x 10" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01156)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (3140KW)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length (A0440320148U)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length (A6470040035)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116LH)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0490240048)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440040025)
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in Length (A0471000432)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.100.0025)
- Suburban Bolt And Supply Socket Head Cap Screws