Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, M3, Steel, Plain
Mfr # A44200300NE
Zoro # G503504866
product price: $0.04
/ea
Sold in multiples of 200 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Hex Type Jam Hex
- Material Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A44200300NE
- Zoro # G503504866
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M3 |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Thread Direction | Right Handed |
Locknut Series | NE Series |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/16 in W, 5/16 in H (WWG310312031236)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012512)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07000.075.0275)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/16"-24, Stainless Steel (A2430200NTE)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc (A04202400STZYD)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Class 2H (A042048ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Steel, Class 2H (A042032ANCO)
- SUBURBAN BOLT AND SUPPLY Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel (A042012000R)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03822)
- Suburban Bolt And Supply Lock Nuts