Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, M14, Steel, Plain
Mfr # A442014000J
Zoro # G203501691
product price: $0.37
/ea
Sold in multiples of 50 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14
- Hex Type Jam Hex
- Material Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A442014000J
- Zoro # G203501691
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M14 |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW81)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.357 in Flange Dia., 0.512 in L, Aluminum, 50 PK (U69316.016.0120)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Steel Body, 1000 PK (SD66BS)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 9/32 in Ht, 100 PK (U12705.025.0001)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/16"-24, Stainless Steel (A2430200NTE)
- SUBURBAN BOLT AND SUPPLY Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated (A042032000R)
- SUBURBAN BOLT AND SUPPLY Flexible Top Lock Nut, 5/16"-24, Steel, Zinc Plated (A0430200FXTZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12, Steel, Class 10, Plain (A44201200NECL10)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated (A04201600STZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3-0.50, Steel, Plain (A442003000J)
- MIDWEST FASTENER Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 15 PK (33762)
- Suburban Bolt And Supply Lock Nuts