Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, M12-1.25, Steel, Plain
Mfr # A443012000J
Zoro # G803501763
product price: $0.59
/ea
Sold in multiples of 50 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.25
- Hex Type Jam Hex
- Material Steel
- Finish Plain
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A443012000J
- Zoro # G803501763
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M12-1.25 |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Finish | Plain |
System of Measurement | Metric |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51000.037.0175)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (LHS4803006-100P1)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated Stainless Steel, 1-3/4 in Length, 10 PK (ZSCRW-49)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x25)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #8-32, Stainless Steel (A24201000NM)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/4"-20, Steel, Plain (A04201600HJ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #6-32, Zinc Plated (A042008000K)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12, Steel, Class 10, Plain (A44201200NECL10)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-3/4"-12, Stainless Steel (A243148000J)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 100 PK (746159-PR-100)
- Suburban Bolt And Supply Lock Nuts