Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, 5/8"-11, Steel, Grade 8, Plain
Mfr # A042040000J8
Zoro # G503501728
product price: $0.84
/ea
Sold in multiples of 20 for $16.80
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Jam Hex
- Material Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042040000J8
- Zoro # G503501728
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (65023)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37566)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185197)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1"-8, Steel, Grade 8, Plain (A042100000J8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Grade 8, Plain (A042048000J8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Grade 5 (A042032HHSLN)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Class 2H (A042040ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M36, Steel, Plain (A44203600NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- Suburban Bolt And Supply Lock Nuts