Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, 5/8"-11, Steel, Class 2H
Mfr # A042040ANCO
Zoro # G603497433
product price: $1.89
/ea
Sold in multiples of 20 for $37.80
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Heavy Hex
- Material Steel
- Material Grade/Class Class 2H
- System of Measurement Inch
- Thread Direction Right Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042040ANCO
- Zoro # G603497433
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Lock Nut |
Hex Type | Heavy Hex |
Material | Steel |
Material Grade/Class | Class 2H |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0006)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U51261.019.0018)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.080.0080)
- ZORO SELECT M10-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07041.100.0030)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Steel, Class 2H (A042032ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1-1/4"-7, Steel, Class 2H (A042116ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 7/8"-9, Steel, Class 2H (A042056ANCO)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Grade 5 (A042032HHSLN)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- SUBURBAN BOLT AND SUPPLY Center-Lock Distorted Thread Reversible Lock Nut, #10-24, Steel (A042012000R)
- ZORO SELECT Lock Nut, 3/4", Alloy, Zinc Plated, 1000 PK (75NLC)
- Suburban Bolt And Supply Lock Nuts