Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, 1/4"-20, Steel, Plain
Mfr # A04201600HJ
Zoro # G103501647
product price: $0.04
/ea
Sold in multiples of 300 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Heavy Jam Hex
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04201600HJ
- Zoro # G103501647
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Hex Type | Heavy Jam Hex |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Handed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 31/64 in Ht, 25 PK (U04162.056.0002)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-5/16" L, PK50 (WWG-BPS-207)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.100.0300)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 150 PK (77432)
- SUBURBAN BOLT AND SUPPLY Flexible Top Lock Nut, 5/16"-24, Steel, Zinc Plated (A0430200FXTZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M36, Steel, Plain (A44203600NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/8"-24, Steel, Zinc Plated (A043024000JZ)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/4"-20, Stainless Steel (A24201600NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Grade 8, Plain (A042040000J8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Class 2H (A042040ANCO)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNFI2-100-100P)
- Suburban Bolt And Supply Lock Nuts