Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, 1/4"-20, Stainless Steel
Mfr # A24201600NE
Zoro # G803504771
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Hex Type Jam Hex
- Material Stainless Steel
- System of Measurement Inch
- Locknut Series NE Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A24201600NE
- Zoro # G803504771
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Hex Type | Jam Hex |
Material | Stainless Steel |
System of Measurement | Inch |
Locknut Series | NE Series |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (HI-428-WH-PK50)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0192)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1"-8, Steel, Grade 8, Plain (A042100000J8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, M4, Nylon, Class 8, Zinc Plated (A44200400NE)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #8-32, Stainless Steel (A24201000NM)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/16"-24, Stainless Steel (A2430200NTE)
- SUBURBAN BOLT AND SUPPLY Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Zinc Plated (A042032000R)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- Suburban Bolt And Supply Lock Nuts