Shop All Lock Nuts
Suburban Bolt And Supply
Lock Nut, #12-24, Zinc Plated
Mfr # A042014000K
Zoro # G503463620
product price: $0.07
/ea
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A042014000K
- Zoro # G503463620
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #12-24 |
Details
Item | Lock Nut |
Finish | Zinc Plated |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 10 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME109)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09009)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0150)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 2-1/4 in L, 5 PK (MPB1250)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Grade 8, Plain (A042048000J8)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3-0.50, Steel, Plain (A442003000J)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 3/8"-16, Nylon, Zinc Plated (A0420240NTE)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, M10, Steel, Zinc Plated (A44201000ST)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- SUBURBAN BOLT AND SUPPLY Lock Nut, #8-32, Stainless Steel (A24201000NM)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15 PK (60552)
- Suburban Bolt And Supply Lock Nuts