Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 5/8 in, 6 in, Zinc Plated Hex Hex Drive
Mfr # A0360400600Z
Zoro # G903498192
product price: $6.65
/ea
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360400600Z
- Zoro # G903498192
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/8 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 5/8 in W, 5/8 in H (WWG800625062536)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C8R90BDG)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 50 PK (50718)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.050.0008)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 3 in, Galvanized Hex Hex Drive (A0360160300g)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 1 in, Plain Hex Hex Drive (A0360160100)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Zinc Plated Hex Hex Drive (A0360320400Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (A0360240600Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 5 PK (U51900.050.0500)
- Suburban Bolt And Supply Lag Screws