Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive
Mfr # A0360200500Z
Zoro # G703498170
product price: $0.78
/ea
Sold in multiples of 100 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360200500Z
- Zoro # G703498170
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- ZORO SELECT #10-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51016.019.0063)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M8-1.25, Hexavalent Chromium Zinc, 5 Inserts (EZ-908125-13)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360200132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 12 in, Zinc Plated Hex Hex Drive (A0360241200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 8 in, Zinc Plated Hex Hex Drive (A0360320800Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3132LB)
- Suburban Bolt And Supply Lag Screws