Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive
Mfr # A0360240600Z
Zoro # G603498157
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360240600Z
- Zoro # G603498157
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- 3M 3/4 in.X15' Indoor Fastenr Bk 1Set (RF4761)
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.062.0500)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2 in, Zinc Plated Hex Hex Drive (A0360160200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 12 in, Zinc Plated Hex Hex Drive (A0360241200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360240232Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3148LB)
- Suburban Bolt And Supply Lag Screws