Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 3/8 in, 3-1/2 in, Hex Hex Drive
Mfr # A0360240332
Zoro # G503498257
Sold in multiples of 100 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360240332
- Zoro # G503498257
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (50451)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01062.037.0175)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 1-1/2 in, Hex Hex Drive (A0360160132)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 4 in, Stainless Steel, Hex Hex Drive (A2360240400)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360240232Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 1 in, Plain Hex Hex Drive (A0360160100)
- MIDWEST FASTENER Lag Screw, 5/8 in, 12 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 15 PK (53483)
- Suburban Bolt And Supply Lag Screws