Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive
Mfr # A0360240200Z
Zoro # G603498188
Sold in multiples of 100 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360240200Z
- Zoro # G603498188
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- ZORO SELECT Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 12 mm H, 100 PK (M16510.060.0001)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 3/8 in Overall Lg (140608RSA)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360160232Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive (A0360160400Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360200132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Zinc Plated Hex Hex Drive (A0360320400Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 1 in, Plain Hex Hex Drive (A0360160100)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0125)
- Suburban Bolt And Supply Lag Screws