Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 3/8 in, 2-1/2 in, Zinc Plated Hex Hex Drive
Mfr # A0360240232Z
Zoro # G903498246
product price: $0.38
/ea
Sold in multiples of 100 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360240232Z
- Zoro # G903498246
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 8, Zinc Yellow, 15 mm Hex Wd, 1000 PK (M10D6923-8Y)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01010.062.0600)
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.060.0060)
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01209.037.0175)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (A0360240600Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360160232Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 8 in, Zinc Plated Hex Hex Drive (A0360320800Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 4 in, Stainless Steel, Hex Hex Drive (A2360240400)
- MIDWEST FASTENER Lag Screw, 5/16 in, 3 in, Steel, Black E-Coat Hex Hex Drive, 4 PK (932707)
- Suburban Bolt And Supply Lag Screws