Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 1/4 in, 4 in, Zinc Plated Hex Hex Drive
Mfr # A0360160400Z
Zoro # G203498199
product price: $0.37
/ea
Sold in multiples of 100 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360160400Z
- Zoro # G203498199
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0075)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" 316 Stainless Steel, Plain Finish (ZPYR14750-316)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360240232Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 8 in, Zinc Plated Hex Hex Drive (A0360320800Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2 in, Zinc Plated Hex Hex Drive (A0360160200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 12 in, Zinc Plated Hex Hex Drive (A0360241200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360160232Z)
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0100)
- Suburban Bolt And Supply Lag Screws