Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 1/4 in, 3 in, Galvanized Hex Hex Drive
Mfr # A0360160300g
Zoro # G903498161
product price: $0.49
/ea
Sold in multiples of 100 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360160300g
- Zoro # G903498161
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Galvanized |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z8952H)
- TAMPER-PRUF SCREWS #6-32 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121050)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 5 in, Galvanized Hex Hex Drive (A0360240500G)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 1 in, Plain Hex Hex Drive (A0360160100)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 3-1/2 in, Hex Hex Drive (A0360240332)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- Suburban Bolt And Supply Lag Screws