Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 1/4 in, 1-1/2 in, Hex Hex Drive
Mfr # A0360160132
Zoro # G703498163
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360160132
- Zoro # G703498163
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9173334)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M16-2.00 (3520-16.00K)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 20mm L, PK100 (M07840.040.0020)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 3-1/2 in, Hex Hex Drive (A0360240332)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 4-1/2 in, Hex Hex Drive (A0360200432)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360160232Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2 in, Zinc Plated Hex Hex Drive (A0360160200Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 4 in, Stainless Steel, Hex Hex Drive (A2360240400)
- L.H. DOTTIE Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG384)
- Suburban Bolt And Supply Lag Screws