Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive
Mfr # A0360320600G
Zoro # G503498158
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Galvanized
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360320600G
- Zoro # G503498158
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Galvanized |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Stainless Steel, 316, Plain Finish (U55070.013.1200)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0350)
- TAPCON 79013 Installation Tool Kit with Star Bit for Concrete Anchors (79013)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 3 in, Galvanized Hex Hex Drive (A0360160300g)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 5 in, Galvanized Hex Hex Drive (A0360240500G)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 3-1/2 in, Hex Hex Drive (A0360240332)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360240132Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 3 in, Hex Hex Drive (A0360320300)
- PRIME-LINE Hex Lag Screw 1/4in X 2in A307 Grade A Zinc Plated Steel 100PK (9055021)
- Suburban Bolt And Supply Lag Screws