Shop All Lag Screws
Suburban Bolt And Supply
Lag Screw, 1/2 in, 4 in, Zinc Plated Hex Hex Drive
Mfr # A0360320400Z
Zoro # G703498200
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0360320400Z
- Zoro # G703498200
- Country of Origin Unknown
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK (FBSCAPS142012P50)
- ZORO SELECT Taper Pin, #7, PK5 (WWG-TP136)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 4 in, Hex Hex Drive (A0360320400)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/2 in, 6 in, Galvanized Hex Hex Drive (A0360320600G)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (A0360240600Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 1-1/2 in, Hex Hex Drive (A0360160132)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 12 in, Zinc Plated Hex Hex Drive (A0360241200Z)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 200 PK (5032L)
- Suburban Bolt And Supply Lag Screws