Shop All Hex Nuts
Suburban Bolt And Supply
Jam Nut, 9/16"-18, Carbon Steel, Grade A, Zinc Plated
Mfr # A043036000JZ
Zoro # G503458503
product price: $0.32
/ea
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A043036000JZ
- Zoro # G503458503
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Details
Item | Jam Nut |
Material | Carbon Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN834-46-M6-D-MT Wing Nut Stainless (834-46-M6-D-MT)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/2-13 Thread Size 2-1/2 Long (98750A101)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Brass Steel Flat Head Phillips Drive, 40 PK (64123)
- PRIME-LINE Machine Screw, Indent Hex Head, Phillip Drive #6-32 X 1/2in 18-8 Stainless Steel 25PK (9012347)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M20, Steel, Class 12, Plain (A442020CL12)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Zinc Plated (A0430240000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Zinc Plated (A0420240000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/8"-7, Stainless Steel, Plain (A2421080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #3-48, Carbon Steel, Zinc Plated (A0420050000Z)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- Suburban Bolt And Supply Hex Nuts