Shop All Tooth Lock Washers
Suburban Bolt And Supply
Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Plain Finish
Mfr # A0580320000IE
Zoro # G203504043
product price: $0.82
/ea
Sold in multiples of 50 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 1.260 in
- Minimum Thickness 0.048 in
- Maximum Thickness 0.052 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0580320000IE
- Zoro # G203504043
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 1.260 in |
Inside Diameter | 0.512 in |
Details
Item | Internal/External Tooth Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.048 in |
Maximum Thickness | 0.052 in |
System of Measurement | Inch |
Material Grade/Class | C40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK (U12320.037.0002)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 12-3/4", 3-1/2" Wd, Black (VEK30121)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (A0580240000IE)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37302.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- Suburban Bolt And Supply Tooth Lock Washers