Shop All Tooth Lock Washers
Suburban Bolt And Supply
Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish
Mfr # A2580160000I
Zoro # G203500380
product price: $0.24
/ea
Sold in multiples of 100 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/4 in
- Outside Diameter 0.478 in
- Minimum Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2580160000I
- Zoro # G203500380
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.478 in |
Inside Diameter | 0.256 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.023 in |
Maximum Thickness | 0.028 in |
System of Measurement | Inch |
Material Grade/Class | C35 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L (M55000.270.0120)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Stainless Steel (U17277.050.0400)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (N04180.031.0002)
- GRK FASTENERS Wood Screw, #10, 4 in, Torx Drive, 1000 PK (141)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 3/4 in Steel, Plain Finish (A0580480000E)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 7/16 in Steel, Plain Finish (A0580280000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Plain Finish (A0580240000IE)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish (A0580160000IEZ)
- SUBURBAN BOLT AND SUPPLY External Tooth Lock Washer, For Screw Size 5/16 in Steel, Plain Finish (A0580200000E)
- SUBURBAN BOLT AND SUPPLY Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Plain Finish (A0580320000IE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37480.050.0001)
- Suburban Bolt And Supply Tooth Lock Washers