Shop All Cap Nuts & Acorn Nuts
Suburban Bolt And Supply
High Crown Acorn Nut, 1/4"-20, Steel, Plain
Mfr # A04201600CH
Zoro # G803497394
product price: $0.60
/ea
Sold in multiples of 50 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Profile High Crown
- Material Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04201600CH
- Zoro # G803497394
- Country of Origin Unknown
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Acorn Nut |
Profile | High Crown |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0150)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07410.062.0700)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01000.180.0200)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 7/16 in Shaft Dia, 25 PK (CG-43ST OIL)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 1/4"-20, Steel, Nickel Plated (A042016000CN)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, #10-32, Steel, Plain (A043012000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 3/8"-16, Steel, Nickel Plated (A042024000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, 5/16"-18, Brass, Plain (A342020000C)
- SUBURBAN BOLT AND SUPPLY Acorn Nut, M6, Steel, Plain (A442006000C)
- KIPP Cap Nut, M12, Stainless Steel, Polished (K1328.12)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts