Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated
Mfr # A4420120000Z
Zoro # G303463837
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 934
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4420120000Z
- Zoro # G303463837
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Fabric Hook and Eye USA Inc Industrial Strength Tape;Hook & Loop;Waterproof;2 in. (945352)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.100.0200)
- MIDWEST FASTENER 2" Brass Plated Steel Flat Head Nails 10PK (69751)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-32, Carbon Steel, Zinc Plated (A0430120000Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, 2-56, Stainless Steel, Plain (A2420040000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #3-48, Carbon Steel, Zinc Plated (A0420050000Z)
- KIPP Hex Nut, M10-1.00, Steel, Class 4, Black oxide, 5 mm Ht (K0700.2103)
- Suburban Bolt And Supply Hex Nuts