Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, M10, Steel, Class 10, Zinc Yellow
Mfr # A442010CL10ZYD
Zoro # G903497195
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Yellow
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A442010CL10ZYD
- Zoro # G903497195
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | M10 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Yellow |
System of Measurement | Metric |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Steel Body, 655 PK (350404)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0100)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Steel, Plain (A0431000000~)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M20, Steel, Class 12, Plain (A442020CL12)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Zinc Plated (A0430240000Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/8"-7, Stainless Steel, Plain (A2421080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/4"-10, Carbon Steel, Plain (A0420480000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Carbon Steel, Galvanized (A0420400000G)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (9073451)
- Suburban Bolt And Supply Hex Nuts