Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 7/16"-20, Carbon Steel, Zinc Plated
Mfr # A0430280000Z
Zoro # G603464800
product price: $0.29
/ea
Sold in multiples of 100 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0430280000Z
- Zoro # G603464800
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 4 PK (71645)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 100 PK (2196)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 2 in Length (0016974)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Plain (A04302400LH)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Plain (A0420080000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 1"-8, Carbon Steel, Grade 2H, Plain (A042100002H)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/16"-18, Stainless Steel, Plain (A2420200000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Stainless Steel, Plain (A2431000000~)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Stainless Steel, Plain (A2420240000)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- Suburban Bolt And Supply Hex Nuts