Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 5/16"-18, Stainless Steel, Plain
Mfr # A2420200000
Zoro # G303497405
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2420200000
- Zoro # G303497405
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Hex Nut |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M55450.140.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.240.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 8.5 mm Dia., 24 mm L, Nylon Body, 25 PK (10372PK)
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK (3140CSFL)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/8"-7, Stainless Steel, Plain (A2421080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Stainless Steel, Plain (A2420240000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Stainless Steel, Plain (A2431000000~)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #5-40, Stainless Steel, Plain (A2420070000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/4"-10, Carbon Steel, Plain (A0420480000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Steel, Plain (A0431000000~)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8, Plain, 200 PK (U22383.062.0001)
- Suburban Bolt And Supply Hex Nuts