Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 3/8"-24, Steel, Zinc Plated
Mfr # A0430240000Z
Zoro # G203497468
Sold in multiples of 200 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0430240000Z
- Zoro # G203497468
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 8.8, Plain Finish (M20220.050.1000)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB5811112P10)
- METABO HPT FINISH NAIL 2-1/2""2500PK (14206HPT)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 1/2 in Sq (WWG-0500-6000GB)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #5-40, Stainless Steel, Plain (A2420070000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M20, Steel, Class 12, Plain (A442020CL12)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/2"-12, Steel, Plain (A04313200LH)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Brass, Plain (A3420100000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Plain (A04203200005)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Stainless Steel, Not Graded, Plain, 16 mm Ht, 150 PK (974663)
- Suburban Bolt And Supply Hex Nuts