Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated
Mfr # A04201600005Z
Zoro # G203463296
product price: $0.10
/ea
Sold in multiples of 100 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04201600005Z
- Zoro # G203463296
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 5 PK (Z8848)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U51000.062.0650)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 8, Zinc Yellow (A04202400008Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Carbon Steel, Galvanized (A0420400000G)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Plain (A0420080000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #3-48, Stainless Steel, Plain (A2420050000)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Stainless Steel, Grade 8, Plain, 200 PK (U22383.075.0001)
- Suburban Bolt And Supply Hex Nuts