Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 1/2"-20, Carbon Steel, Zinc Plated
Mfr # A0430320000Z
Zoro # G903464616
product price: $0.26
/ea
Sold in multiples of 100 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Fine
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0430320000Z
- Zoro # G903464616
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116905)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5D)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37420.011.0001)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Grade DH, Zinc Plated (A042040A325Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-32, Carbon Steel, Zinc Plated (A0430120000Z)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated (A04202400HJZ)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #12-28, Carbon Steel, Zinc Plated (A0430140000Z)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Zinc Plated (A0420080000Z)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/16"-18, Steel, Grade A, Plain (A04202000HH)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0150)
- Suburban Bolt And Supply Hex Nuts