Shop All Hex Nuts
This Product is Discontinued
Suburban Bolt And Supply
Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow (Discontinued)
Mfr # A04203200005ZYD
Zoro # G203497680
This Product is Discontinued
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04203200005ZYD
- Zoro # G203497680
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Yellow |
System of Measurement | Inch |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.