Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Plated
Mfr # A04203200005Z
Zoro # G903459162
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Metric Coarse
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04203200005Z
- Zoro # G903459162
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt Steel, Zinc Plated, 20 PK (02-3468-549)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (N01200.025.0325)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 12 mm Length, 10 PK (PKM407-12SHC-01)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04110.062.0450)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated (A04201600005Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated (A04202400005Z)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M8, Steel, Class 8, Plain (A4420080000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, 2-56, Stainless Steel, Plain (A2420040000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #5-40, Stainless Steel, Plain (A2420070000)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 8, Zinc Yellow, 50 PK (53658)
- Suburban Bolt And Supply Hex Nuts