Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Plain
Mfr # A04203200005
Zoro # G803459248
product price: $0.32
/ea
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Carbon Steel
- Finish Plain
- System of Measurement Inch
- Thread Type Metric Coarse
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A04203200005
- Zoro # G803459248
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 5 |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.3600)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38100.037.0001)
- ZORO SELECT Jam Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51092.050.0001)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Plain (A04202400005)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Carbon Steel, Plain (A0420100000)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #10-24, Stainless Steel, Plain (A2420120000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/8"-9, Carbon Steel, Galvanized (A0420560000G)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Plain (A0420080000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated (A04201600005Z)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01100.300.0001)
- Suburban Bolt And Supply Hex Nuts