Shop All Hex Nuts
This Product is Discontinued
Suburban Bolt And Supply
Hex Nut, 1"-6, 1 in Ht (Discontinued)
Mfr # A0421000148ACME
Zoro # G503497250
This Product is Discontinued
Key Features
- Thread Size 1"-6
- Hex Height 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0421000148ACME
- Zoro # G503497250
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-6 |
Hex Height | 1 in |
Details
Item | Hex Nut |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.