Shop All Hex Nuts
Suburban Bolt And Supply
Hex Nut, 1"-12, Steel, Plain
Mfr # A0431000000~
Zoro # G603497327
Sold in multiples of 20 for $65.80
$65.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-12
- Material Steel
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0431000000~
- Zoro # G603497327
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1"-12 |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Flat Washer, Fits Bolt Size M10 , Stainless Steel (12538PK)
- ZORO SELECT #4-40 x 3/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0018)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L (24C574)
- INDUSCO Eyebolt, 3/4"x 2", Machine Sc (36500401)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Carbon Steel, Galvanized (A0420400000G)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/8"-9, Carbon Steel, Galvanized (A0420560000G)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #5-40, Stainless Steel, Plain (A2420070000)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-24, Steel, Plain (A04302400LH)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/2"-12, Steel, Plain (A04313200LH)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M8, Steel, Class 8, Plain (A4420080000)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Brass, 48 PK (61581)
- Suburban Bolt And Supply Hex Nuts